Shop All Shelf Brackets
Hardware Resources
14" White Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-14WH
Zoro # G903853311
product price: $11.93
/ea
$11.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5460-14WH
- Zoro # G903853311
- UPC # 840002531429
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 14" |
Details
Material | Steel |
Finish | White |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, BLK (SHR830 - B)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- RUBBERMAID FOOD STORAGE CONT 2.5GAL (2049363)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- HARDWARE RESOURCES 22" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-22)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Spoon Shelf Support (1306BN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- Hardware Resources Shelf Brackets