Shop All Drawer Slides
Hardware Resources
14" Black Keyboard Slide Without Tray
Mfr # 70541BK
Zoro # G603802282
$19.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 70541BK
- Zoro # G603802282
- UPC # 843512025266
- Country of Origin China
- Category Drawer Slides
Details
Finish | Black |
Material | Steel |
Description
• Variable height range of 2" - 3-7/8" in 7/16" increments • Heavy duty cold rolled steel construction with black powder coat finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- HARDWARE RESOURCES 45° Heavy Duty Corner Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N20.05)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- M-D Foam Rod F/Gap&Joint 1Inx10Ft (19100)
- HARDWARE RESOURCES 22" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU22-R)
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4W)
- HARDWARE RESOURCES 6-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-6WZ)
- HARDWARE RESOURCES Rear Mounting Bracket For Soft-close Ball Bearing Slides (303FUSFT2)
- HARDWARE RESOURCES Self Adjusting Rear Bracket for 301FU Series Slides (301FU3)
- HARDWARE RESOURCES 14"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT14)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- Hardware Resources Drawer Slides