Shop All Shelf Brackets
Hardware Resources
12"x18" Black Workstation Bracket Sold by the Pair
Mfr # WB12-BLK
Zoro # G303853317
product price: $43.86
/ea
$43.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height (In.) 18"
- Length 12"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # WB12-BLK
- Zoro # G303853317
- UPC # 840002533546
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height (In.) | 18" |
Length | 12" |
Details
Material | Steel |
Finish | Black |
Description
• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Red (QSB802RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (QSB110BL)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- HARDWARE RESOURCES 36" White Heavy Duty Standard (TRK05-36WH)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- Hardware Resources Shelf Brackets