Shop All Shelf Brackets
Hardware Resources
12"x18" Almond Workstation Bracket Sold by the Pair
Mfr # WB12-ALD
Zoro # G903853298
product price: $41.60
/ea
$41.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # WB12-ALD
- Zoro # G903853298
- UPC # 840002533539
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Almond |
Description
• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- PIG PIG Overpack Salvage Drum White ext. dia. 31.38" x 41.5" H (PAK725-WH)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- AKRO-MILS 15 lb Drawer Storage Bin, Plastic, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (31142BLU)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- QUINCY LAB Friction Catches Set, PR (101-2221)
- Hardware Resources Shelf Brackets