Shop All Drawer Slides
Hardware Resources
12"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FU12
Zoro # G503802313
product price: $6.68
/ea
Sold in multiples of 2 for $13.36
$13.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303FU12
- Zoro # G503802313
- UPC # 843512043826
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Worry free heavy duty ball bearing slide has been the go to slide for over a decade • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 10.0mm Nominal Inside dia., PK50 (HOR460)
- DWELLINGDESIGNS 4 x 1 x 94.5 in. Blackthorne Chair Rail (DW284243)
- MSI Dellano Exotic Blue SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0130-SAM)
- HILLMAN Aluminum/Nylon Multicolored Key Ring Carabiner, 5PK (711086)
- HARDWARE RESOURCES 24" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-24)
- HARDWARE RESOURCES Steel Rear Bracket for Undermount Drawer Slides (USE-STEEL)
- HARDWARE RESOURCES 20" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU20)
- HARDWARE RESOURCES 6-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-6WZ)
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- HARDWARE RESOURCES 16" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU16)
- PRIMELINE TOOLS 3/32 in. x 1-3/16 in., Purple Drawer Guide Kit (1 Kit) (R 7130)
- Hardware Resources Drawer Slides