Shop All Cabinet Hinges
Hardware Resources
125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels
Mfr # 500.0U85.75
Zoro # G603848365
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 500.0U85.75
- Zoro # G603848365
- UPC # 840002532259
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Cover Plate (DASHCPU3)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2712B)
- EMTEK Bright Chrome Pull, 220306US26 (220306US26)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0280.25)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- HARDWARE RESOURCES 90° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0161.75)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- HARDWARE RESOURCES 45° Standard Duty Corner Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0N20.75)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black (0148MB)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- Hardware Resources Cabinet Hinges