Shop All Cabinet Hinges
Hardware Resources
125° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels
Mfr # 700.0U84.05
Zoro # G103848377
Sold in multiples of 2 for $10.80
$10.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 700.0U84.05
- Zoro # G103848377
- UPC # 840002531870
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • 0 mm Crank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Accoustical Access Door, STC Keyed Latch Accoustical Prime 18x18 (STC1818CLK)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7022LP)
- EKENA MILLWORK 7 5/8"H x 8 1/8"P x 11"F x 94 1/2"L, Eris Step Crown Moulding (MLD07X08X11ER)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate without Screws for 500 Series Euro Hinges (400.3455.75)
- HARDWARE RESOURCES 110° Full Overlay Screw Adjustable Standard Duty Self-close Hinge without Dowels (500.0534.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0535.25)
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0U84.05)
- BLUM 110 Degree Self-closing Screw On Inset Hinge (71T3750)
- Hardware Resources Cabinet Hinges