Shop All Cabinet Hinges
Hardware Resources
125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels
Mfr # 725.0U85.05
Zoro # G303848290
Sold in multiples of 4 for $8.52
$8.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 725.0U85.05
- Zoro # G303848290
- UPC # 840002532020
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • Hinge and plate provide 6-way adjustability • Cold rolled steel with nickel plating • Compatible with 600 series mounting plates • 0 mm Crank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000WH (LL1S14X08000WH)
- COMPONENT HARDWARE Door and Butt Hinge (W60-Y015)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- NATIONAL HARDWARE SWIV STPL HASP ZN PLT 6"" (N102-962)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- HARDWARE RESOURCES Std Dty 0mm Non-Cam Adj Steel Plate, Wood Screws, 5mm Dowels for 700,725,900 & 1750 Series Euro Hinges (600.2118.05)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0171.75)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge without Dowels (700.0537.25)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R23.05)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- BLUM 100 Degree Self-closing Screw On Overlay Hinge (71M2550)
- Hardware Resources Cabinet Hinges