Shop All Cabinet Hinges
Hardware Resources
125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels
Mfr # 725.0U84.05
Zoro # G503848304
Sold in multiples of 4 for $9.08
$9.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 725.0U84.05
- Zoro # G503848304
- UPC # 840002532013
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • Self Close, 2-stop action • Hinge and plate provide 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles • 0 mm Crank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Roller 20303034 (20303034)
- BEST Padlock, Coreless, Partially Hidden Shackle, Rectangular Steel Body, Stainless Steel Shackle (21B721LSH)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5312-BI)
- ZORO SELECT Grommet, Silicone, MS 35489-9X, PK10 (3MRR3)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Chrome (P5011PC)
- HARDWARE RESOURCES Clip-on Soft-close Device for Long-arm European Hinge. (500.SC)
- HARDWARE RESOURCES Hvy Dty 9mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700,725,900 and 1750 Series Euro Hinges (600.3458.65)
- HARDWARE RESOURCES 110° 15 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0537.25)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R23.05)
- HARDWARE RESOURCES 105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3392-000)
- DELTANA CH2020U10B Ball Tip Cabinet Hinge Oil-Rubbed Bronze, 10PK (CH2020U10B-XCP10)
- Hardware Resources Cabinet Hinges