Shop All Cabinet Hinges
Hardware Resources
125° 1/2" Overlay Self-close Face Frame Hinge with Dowels
Mfr # 22855-7-000N-2
Zoro # G703848296
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 22855-7-000N-2
- Zoro # G703848296
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Zinc |
Description
• 125° Robust die cast face frame plate securely grasps the frame and provides two attachment points • One piece 6-way adjustable compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • Patented dual pivot point • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX3)
- BALDWIN Estate Bright Chrome Strikes (0310.260.MORT)
- DELTANA Round Universal Floor Bumper 2" Bright Brass (UFB5000U3)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Chrome (P5011PC)
- HARDWARE RESOURCES 110° Standard Duty Inset Cam Adjustable Self-close Hinge without Dowels (500.0537.75)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.1233.75)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Dark Brushed Antique Copper (P5922DBAC)
- BLUM 110 Degree Soft-closing Expando Dowel Overlay Hinge (71B358E)
- Hardware Resources Cabinet Hinges