Shop All Cabinet Hinges
Hardware Resources
125° 1/2" Overlay Cam Adjustable Self-Close Face Frame Hinge without Dowels
Mfr # 22855-8-000N-2
Zoro # G503848373
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 22855-8-000N-2
- Zoro # G503848373
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Zinc |
Description
125° Robust die cast face frame plate securely grasps the frame and provides two attachment points
One piece 6-way adjustable compact assembly with vertical screw adjustment and horizontal and depth cam adjustment
Patented dual pivot point
Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
One piece 6-way adjustable compact assembly with vertical screw adjustment and horizontal and depth cam adjustment
Patented dual pivot point
Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1935A)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJCN10G010)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels (725.0537.25)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Brass (P5011PB)
- HARDWARE RESOURCES 170° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0M73.75)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge without Dowels (700.0537.25)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0U86.75)
- Hardware Resources Cabinet Hinges