Shop All Cabinet Hinges
Hardware Resources
125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels
Mfr # 22855-9
Zoro # G603848327
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 22855-9
- Zoro # G603848327
- UPC # 840002533133
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Zinc |
Description
• 125° Robust die cast face frame plate securely grasps the frame and provides two attachment points • One piece 6-way adjustable compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • Patented dual pivot point • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Small Assorted Key Tags, PK50, 50 PK (AF12836)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3021499)
- MSI Legions Midnight Montage 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0044)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- HARDWARE RESOURCES 105° Standard Duty Pie Corner Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U22.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0535.25)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.1233.75)
- HARDWARE RESOURCES Offset Bi-fold Furniture Hinge Polished Brass (9915PB)
- HARDWARE RESOURCES Std Dty 0mm Non-Cam Adj Steel Plate, Wood Screws, 5mm Dowels for 700,725,900 & 1750 Series Euro Hinges (600.2118.05)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0M73.05)
- KV KV FESH 3-3/4" H Sinkfront Hinge (FESH)
- Hardware Resources Cabinet Hinges