Shop All Shelf Brackets
Hardware Resources
12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards
Mfr # 7460-12
Zoro # G503853315
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 12"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 7460-12
- Zoro # G503853315
- UPC # 840002529952
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 12" |
Details
Material | Steel |
Finish | Zinc |
Description
• 315 lb per shelf, ANSI/BHMA A156.9-2003 • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating • Overall Length - 12"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, BLK (SHR830 - B)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- HARDWARE RESOURCES 8"x12" Black Workstation Bracket Sold by the Pair (WB8-BLK)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES 36" White Heavy Duty Standard (TRK05-36WH)
- HARDWARE RESOURCES 48" White Single-Track Shelf Standard (TRK01-48WH)
- KNAPE & VOGT Bracket Joist Fast Mount Galv (CD-0106)
- Hardware Resources Shelf Brackets