Shop All Corner Brackets
Hardware Resources
12" Wx2"Dx1/4"H Countertop Support
Mfr # CTOPSUP12
Zoro # G203853653
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Height (In.) 1/4"
- Width 12"
- Description/Special Features Create a floating countertop or bar top with concealed support brackets. This support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Designed with countersunk screw holes, the countertop support bracket provides the user the most optimal installation results.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # CTOPSUP12
- Zoro # G203853653
- UPC # 843512073274
- Country of Origin China
- Category Corner Brackets
Dimensions
Height (In.) | 1/4" |
Width | 12" |
Details
Finish | Black |
Material | Steel |
Description/Special Features | Create a floating countertop or bar top with concealed support brackets. This support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Designed with countersunk screw holes, the countertop support bracket provides the user the most optimal installation results. |
Description
Create a floating countertop or bar top with concealed support brackets. This support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Designed with countersunk screw holes, the countertop support bracket provides the user the most optimal installation results. Overall measurements: 12" W x 2" D x 1/4" H.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Metropolis Taupe 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0317)
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- ADAMS RITE Elec Stk, 24 VDC, Fail Safe, 1-1/4" x 6-7/8" Radius FP, US28 (7130-515-628-00)
- RICHELIEU 4 116inch 104 mm Security Latch, Satin Chrome (213SCV)
- HARDWARE RESOURCES 1-7/16"x2-1/2"Heavy Duty Handrail Bracket with 3-3/8" Projection - Polished Brass (HRB01-PB)
- HARDWARE RESOURCES 2-1/8"x1"x1/2" Beige Plastic Cover For Drawer Bracket (9453007) (1996)
- HARDWARE RESOURCES 10" Wx2"Dx4"H L-Shaped Countertop Support (CTOPSUP10-L)
- HARDWARE RESOURCES Steel Rear Bracket for Use Only With the USE58-300-9 Undermount Drawer Slide - Sold by the Pair (USE-STEEL-309)
- HARDWARE RESOURCES 2"x2"x5/8" Zinc Universal Angle Bracket (9013)
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Bright Nickel Church Pew Bracket (1965BN)
- NATIONAL HARDWARE Steel Flat Corner Brace (N234-955)
- Hardware Resources Corner Brackets