Shop All Cabinet Hinges
Hardware Resources
1/2" Overlay Full Wrap Hinge - Satin Nickel
Mfr # H6441SN
Zoro # G903848416
product price: $3.39
/ea
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # H6441SN
- Zoro # G903848416
- UPC # 840002532457
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Satin Nickel |
Description
• For 3/4" frame and 1/2" overlay applications • Steel construction with reliable power pack for firm self-closure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Antique Brass (FP223U5)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243268 15 in. Adjustable Elbow Downspout Extender - Black (243268)
- GRAYLINE RACK STEEL WHT 8 in. HX12 in. L (40231)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- HARDWARE RESOURCES Bright Nickel Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BN)
- HARDWARE RESOURCES 125° 1/2" Overlay Self-close Face Frame Hinge with Dowels (22855-7-000N-2)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- HARDWARE RESOURCES 110° Std Dty Partial Overlay Cam Adjustable Self-close Hinge w/out Dowels (500.0536.75)
- HARDWARE RESOURCES 3/8" Inset Self-closing Burnished Brass (H5922BB)
- HARDWARE RESOURCES 90° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0161.25)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- Hardware Resources Cabinet Hinges