Shop All Cabinet Hinges
Hardware Resources
1/2" Overlay Full Wrap Hinge - Burnished Brass
Mfr # H6441BB
Zoro # G403848336
product price: $2.29
/ea
Sold in multiples of 100 for $229.00
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Burnished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # H6441BB
- Zoro # G403848336
- UPC # 843512025471
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Burnished Brass |
Description
• For 3/4" frame and 1/2" overlay applications • Steel construction with reliable power pack for firm self-closure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Mail Slot, 3x10", Venetian Bronze (A07-M0070-613VB)
- CSC SPRING COMP1""X3-1/2"" BG2 (SP 9733)
- KARP Sesame Exposed Grid Ceiling Access Door, Sesame Exposed Grid 24 x 24 (KSTE/CAD2424)
- BEST 2" W x 4" H Satin Brass Door and Butt Hinge (F1794X4DOORHINGE4STL)
- HARDWARE RESOURCES 105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3392-000)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3456.75)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 500 Series Euro Hinges (400.0P74.75)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Satin Nickel (0128SN)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-AB)
- Hardware Resources Cabinet Hinges