Shop All Cabinet Hinges
Hardware Resources
1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Satin Nickel
Mfr # H6541SN
Zoro # G703848265
product price: $2.54
/ea
Sold in multiples of 100 for $254.00
$254.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # H6541SN
- Zoro # G703848265
- UPC # 840002530873
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Satin Nickel |
Description
• For 3/4" frame and 1/2" overlay applications • Steel construction with reliable power pack for firm self-closure • #6 x 5/8" flat head screw recommended for fast single-point attachment to face frame and #6 x 1/2" flat head screws recommended for door attachment • Slotted face frame hole provides vertical adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 60 Keyway, Coined Logo Only, 50 Pack (60-6PIN-10 (50PK))
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151M626S4478SLC)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP881896CHBRZ)
- KEYLINE Keyline:Y157-P / P1794-P Chrysler / Dodge /Jeep Metal Key - Plastic Head (KLN-BY157-P)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R22.05)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0M73.05)
- HARDWARE RESOURCES 45° Standard Duty Corner Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0N20.75)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- HARDWARE RESOURCES Std Dty 0mm Non-Cam Adj Steel Plate, Wood Screws, 5mm Dowels for 700,725,900 & 1750 Series Euro Hinges (600.2118.05)
- MIDWEST FASTENER 3-1/2 White Steel Non-Mortise Hinges 2PK (37382)
- Hardware Resources Cabinet Hinges