Shop All Cabinet Hinges
Hardware Resources
1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Antique Brass
Mfr # H6541AB
Zoro # G803848387
product price: $2.59
/ea
Sold in multiples of 100 for $259.00
$259.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # H6541AB
- Zoro # G803848387
- UPC # 840002530866
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Brushed Antique Brass |
Description
• For 3/4" frame and 1/2" overlay applications • Steel construction with reliable power pack for firm self-closure • #6 x 5/8" flat head screw recommended for fast single-point attachment to face frame and #6 x 1/2" flat head screws recommended for door attachment • Slotted face frame hole provides vertical adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 4-2/3 In. L (4510-35-101-628)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7430M628)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0280.25)
- HARDWARE RESOURCES 110° Full Overlay Screw Adjustable Standard Duty Self-close Hinge without Dowels (500.0534.75)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - White (P5011WH)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0118.75)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Antique Brass (P5011AB)
- HARDWARE RESOURCES 6-way Cam-Adjustable Soft Close 105-Degree Face-Frame Hinge (22855-7SFT)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- Hardware Resources Cabinet Hinges