Shop All Drawer Slides
Hardware Resources
12" (300 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack
Mfr # 2030
Zoro # G503802368
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Height 1-7/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 2030
- Zoro # G503802368
- UPC # 843512073786
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 1-7/16" |
Details
Finish | White |
Material | Steel |
Description
• 75 lb load rating • Side or bottom mounting style for frameless and face frame cabinetry • POM synthetic plastic roller, cylindrically ground for smooth and quiet action • Self-closing with positive stop prevents drawer bounce-back and roll out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722T)
- DON JO DON-JO FILLER PLATE KIT, MORTISE LOCKS (FPK-86)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- HARDWARE RESOURCES 18"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU18)
- HARDWARE RESOURCES 16" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-16)
- HARDWARE RESOURCES 14" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-14)
- HARDWARE RESOURCES 24" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU24-R)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 20"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-20)
- GENESIS 48 Indrawer Slides (Pair) Pr (AH 7600-48)
- Hardware Resources Drawer Slides