Shop All Appliques & Onlays
Hardware Resources
12-1/4" Wx1/4"Dx3"H Right Maple Acanthus Appliqué
Mfr # APL-10-R-MP
Zoro # G203852434
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3"
- Finish Unfinished
- Width 12-1/4"
- Material Hard Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # APL-10-R-MP
- Zoro # G203852434
- UPC # 843512010224
- Country of Origin Viet Nam
- Category Appliques & Onlays
Dimensions
Height | 3" |
Width | 12-1/4" |
Details
Finish | Unfinished |
Material | Hard Maple |
Description
Acanthus is the archetype of opulent design elements. Incorporating Acanthus designs in a room adds an element of grandeur that's unparalleled. For additional design elements to add to a project, this right Maple Acanthus onlay pairs well with other Acanthus pieces. Overall measurements: 12-1/4" W x 1/4" D x 3" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- ALTRONIX Power Supply 12/24VDC @ 10A (SMP10)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- BRADY Lockout Padlock, Open, Rectangular Plastic Body, Plastic Shackle, 13/16 in W, 6 PK (NYL-ORG-38PL-KD6PK)
- HARDWARE RESOURCES 20" Wx1"Dx4-1/4"H Cherry Acanthus Onlay (ONL-10-20-CH)
- HARDWARE RESOURCES 24" Wx3/4"Dx4-3/8"H Cherry Acanthus & Egg Onlay (ONL-09-24CH)
- HARDWARE RESOURCES 36" Wx7/8"Dx7-1/2"H Cherry Hand Carved Fleur-de-lis Onlay (ONL-08-36-CH)
- HARDWARE RESOURCES 24" Wx3/4"Dx5"H Alder Acanthus Onlay (ONL-02-24ALD)
- HARDWARE RESOURCES 3-1/8" Wx1/2"Dx2-7/8"H Maple Shell Appliqué (APL-07-MP)
- HARDWARE RESOURCES 3-3/4" Wx5/16"Dx4-1/4"H Pressed Rubberwood Fleur-de-lis Appliqué (PAPL-14RW)
- OSBORNE WOOD PRODUCTS 2 1/2 x 5/16 Rosette Applique in Hickory (7150H)
- Hardware Resources Molding & Millwork