Shop All Cabinet Hinges
Hardware Resources
110° Standard Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels
Mfr # 500.0280.75
Zoro # G403848404
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 500.0280.75
- Zoro # G403848404
- UPC # 840002530965
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates • 15 mm Crank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 1 1/2" x 1/8" x 1 3/4" x 2 1/8" x 1/2", PK 50 (OMAR-2875-50PK)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- BEA Jamb Switch, Round, 6in. (10EMR61)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Satin Nickel (0148SN)
- HARDWARE RESOURCES 105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3392-000)
- HARDWARE RESOURCES 90° Restrictor Clip for 500 Series European Hinges *Item Replaces 500.RC* (575.RC)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Stainless Steel (HR0076SS)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3453.65)
- HARDWARE RESOURCES Hvy Dty 3mm Cam Adj Zinc Die Cast Plate No Screws for 125° Hinge for 500 Series Euro Hinges (400.3724.75)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Black Powder Coat (HR0076BLK)
- Hardware Resources Cabinet Hinges