Shop All Cabinet Hinges
Hardware Resources
110° Standard Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels
Mfr # 500.0171.75
Zoro # G103848346
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 500.0171.75
- Zoro # G103848346
- UPC # 840002530927
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates • 0 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Polo Vestibule Lock w/6AL Latch and RCS (450P-26D)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P2149-MB)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Satin Nickel (H6541SN)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3455.65)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- HARDWARE RESOURCES 125° 1/2" Overlay Self-close Face Frame Hinge with Dowels (22855-7-000N-2)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Chrome (P5011PC)
- YOUNGDALE White 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.01x10)
- Hardware Resources Cabinet Hinges