Shop All Cabinet Hinges
Hardware Resources
110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels
Mfr # 500.0535.75
Zoro # G603848297
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 500.0535.75
- Zoro # G603848297
- UPC # 840002530989
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates • 0 mm Crank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Padlock Handle (EMC 5655 ZN)
- ZORO SELECT O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50 (U38883.006.0068)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3453.65)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Nickel (0158NI)
- HARDWARE RESOURCES 105° 1/2" Economical Standard Duty Self-close Compact Hinge without Dowels (3390)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adjustable Steel Plate for 500 Series European Hinges (400.3457.75)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0U85.75)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3715.75)
- BLUM 120 Degree Self-closing Screw On Overlay Hinge (71T5550)
- Hardware Resources Cabinet Hinges