Shop All Cabinet Hinges
Hardware Resources
110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels
Mfr # 500.0186.75
Zoro # G803848400
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 500.0186.75
- Zoro # G803848400
- UPC # 840002517737
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates • 0 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Pull Rings, O Ring (3" Od For Chain) (SMF5002)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-CHPG (87650-CHPG-1)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1371)
- HARDWARE RESOURCES Hvy Dty 3mm Cam Adj Zinc Die Cast Plate No Screws for 125° Hinge for 500 Series Euro Hinges (400.3724.75)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Satin Nickel (H5011SN)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3715.75)
- HARDWARE RESOURCES 125° 1/2" Overlay Self-close Face Frame Hinge with Dowels (22855-7-000N-2)
- HARDWARE RESOURCES 110° Standard Duty Inset Cam Adjustable Self-close Hinge without Dowels (500.0537.75)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Stainless Steel (HR0076SS)
- BLUM 95 Degree Soft-closing Screw On Overlay Thick Door Hinge (71B9550)
- Hardware Resources Cabinet Hinges