Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels
Mfr # 700.0280.25
Zoro # G903848270
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 700.0280.25
- Zoro # G903848270
- UPC # 840002531771
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • 15 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- AMEROCK Appoint 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37360FB)
- SECURITRON Adjustable Z-Bracket - M32/M62 (ZA-32/62CL)
- PRIME-LINE Maxim Contour Crank Handle, Bronze Single Pack (TH 24028)
- HARDWARE RESOURCES 170° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0M73.75)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black (0148MB)
- HARDWARE RESOURCES 8 mm Right Hand Hinge Machine Bit Brad Point (201008)
- HARDWARE RESOURCES 110° Partial Overlay Screw Adjustable Standard Duty Hinge with Press-in 8 mm Dowels (500.0279.75)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Satin Nickel (0148SN)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- BLUM 110 Degree Free-swinging Screw On Inset Hinge (70T3750.TL)
- Hardware Resources Cabinet Hinges