Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels
Mfr # 725.0537.25
Zoro # G603848372
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 725.0537.25
- Zoro # G603848372
- UPC # 840002531993
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • Hinge and plate provide 6-way adjustability • Cold rolled steel with nickel plating • Compatible with 600 series mounting plates • 15 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE Screen Door Catch (HO81429)
- ZORO APPROVED SUPPLIER Extension Spring, O= .453, L= 6.75, W= .047 (G709964266)
- ZORO SELECT Key Blank, M1, PK25 (5ZLE6)
- ZORO SELECT O-Ring, Buna N, 32.2mm OD, PK25 (1RJN1)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels (1750.0179.25)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- HARDWARE RESOURCES 90° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0161.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3553.65)
- HARDWARE RESOURCES Clip-on Soft-close Device for Long-arm European Hinge. (500.SC)
- HARDWARE RESOURCES 110° Partial Overlay Screw Adjustable Standard Duty Hinge with Press-in 8 mm Dowels (500.0279.75)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-AB)
- Hardware Resources Cabinet Hinges