Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge without Dowels
Mfr # 725.0534.25
Zoro # G103848339
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 725.0534.25
- Zoro # G103848339
- UPC # 840002531962
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • Hinge and plate provide 6-way adjustability • Cold rolled steel with nickel plating • Compatible with 600 series mounting plates • 0 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Quarter-Turn Lock For Hyg. Area, H=18, Stainless Steel 1.4305, Comp:Stainless Steel (K1111.60186)
- ILCO Ilco: Key Blanks, Y14-BR YALE (ILCO-Y14-BR)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689BF)
- UFP RETAIL 1x6x4 Common Board (442019)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0M73.05)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- HARDWARE RESOURCES 90° Restrictor Clip for 500 Series European Hinges *Item Replaces 500.RC* (575.RC)
- HARDWARE RESOURCES 105° 3/4" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3390-6-000)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Stainless Steel (HR0076SS)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate without Screws for 500 Series Euro Hinges (400.3453.75)
- SUGATSUNE 304b4619 Stainless Steel Full Overlay Free Swing Hinge (304B-46/19)
- Hardware Resources Cabinet Hinges