Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels
Mfr # 725.0535.25
Zoro # G803848394
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 725.0535.25
- Zoro # G803848394
- UPC # 840002531979
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • Hinge and plate provide 6-way adjustability • Cold rolled steel with nickel plating • Compatible with 600 series mounting plates • 0 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-14-52)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Chrome (P5011PC)
- HARDWARE RESOURCES Heavy Duty Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.3458.75)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels (1750.0179.25)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Satin Nickel (H6541SN)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3455.65)
- Hardware Resources Cabinet Hinges