Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels
Mfr # 725.0181.25
Zoro # G803848288
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 725.0181.25
- Zoro # G803848288
- UPC # 840002531948
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • Hinge and plate provide 6-way adjustability • Cold rolled steel with nickel plating • Compatible with 600 series mounting plates • 0 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Channel Bail Latch with Screws, Mill Finish 4 Pack (PL 7768)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Natural (4RPY3)
- TRINE Electric Strikes (3275VRP-LC-ALUM)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Knob) - SC1-LH (KML01-PB-SC1-LH)
- HARDWARE RESOURCES 105° Standard Duty Pie Corner Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U22.75)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3455.65)
- HARDWARE RESOURCES 110° Full Overlay Screw Adjustable Standard Duty Self-close Hinge without Dowels (500.0534.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge without Dowels (725.0534.25)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels (1750.0179.25)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- RICHELIEU Atmos Series 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, Dark Gray (AT00LD100)
- Hardware Resources Cabinet Hinges