Shop All Cabinet Hinges
Hardware Resources
110° Full Overlay Screw Adjustable Standard Duty Self-close Hinge without Dowels
Mfr # 500.0534.75
Zoro # G103848322
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 500.0534.75
- Zoro # G103848322
- UPC # 840002530972
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates • 0 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Riverock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-325)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (38N358B.08)
- KNAPE & VOGT Knape & Vogt KVUCR HINGE N Hinges Only for Pull Down Rack; Nickel (KVUCR HINGE N)
- WHITECAP MARINE HARDWARE Black Rubber Flexible T-Handle (6057C)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- HARDWARE RESOURCES Polished Brass Medium Duty 3-Knuckle 2-1/2"x2" 270 Degree Hinge (9925PB)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Matte Black (0128MB)
- HARDWARE RESOURCES Hvy Dty 3mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700,725,900 and 1750 Series Euro Hinges (600.3459.65)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome (P5922PC)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0179.25)
- BLUM Cover Cap for 110/110+ Degree Blumotion Cliptop Hinges (70T3504)
- Hardware Resources Cabinet Hinges