Shop All Cabinet Hinges
Hardware Resources
110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels
Mfr # 1750.0536.25
Zoro # G903848393
product price: $4.43
/ea
Sold in multiples of 2 for $8.86
$8.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1750.0536.25
- Zoro # G903848393
- UPC # 840002552882
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Patented integrated soft-close European hinge with the ability to fine tune closing speed based on the size and weight of the door • Heavy duty spring and linkage system • Grade 2 ANSI/BHMA certified to ANSI 100,000 cycles • 9 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- DON-JO 1-3/4" ASA Strike Plate (SMEST175630)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8285.056.AC1)
- NATIONAL HARDWARE 72 in. L Nickel Continuous Hinge 1 pk (N148-486)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Satin Nickel (0148SN)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Satin Nickel (0158SN)
- HARDWARE RESOURCES 6-way Cam-Adjustable Soft Close 105-Degree Face-Frame Hinge (22855-7SFT)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0M73.05)
- HARDWARE RESOURCES 90° Standard Duty Blind Corner Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0N24.75)
- BLUM 105 Degree 1/2in Overlay Self-closing Doweled Compact Hinge (38N358C.08)
- Hardware Resources Cabinet Hinges