Shop All Cabinet Hinges
Hardware Resources
110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels
Mfr # 1750.0179.25
Zoro # G303848337
product price: $4.44
/ea
Sold in multiples of 2 for $8.88
$8.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1750.0179.25
- Zoro # G303848337
- UPC # 840002550987
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Patented integrated soft-close European hinge with the ability to fine tune closing speed based on the size and weight of the door • Heavy duty spring and linkage system • Grade 2 ANSI/BHMA certified to ANSI 100,000 cycles • 9 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Dome Door Stop, Cast Brass, Gray, 1-1/8"H x 1-3/4"W (440.26D)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- WRS Right Window Screen Metal Knife Latch - 10 Pack (032-100KLR-10)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adj Steel for 700, 725, 900 and 1750 Series Euro Hinges (600.3456.65)
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- HARDWARE RESOURCES Hvy Dty 2mm Cam Adj Zinc Die Cast Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges (600.0P74.05)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Satin Nickel (H5011SN)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0171.25)
- BLUM Hinge Cup Spacer for Compact Hinges (38C355B9)
- Hardware Resources Cabinet Hinges