Shop All Cabinet Hinges
Hardware Resources
105° 3/4" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels
Mfr # 3390-6-000
Zoro # G403848251
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 3390-6-000
- Zoro # G403848251
- UPC # 840002530439
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Market proven economical standard duty compact hinge • One piece compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10WW)
- PROSOURCE Glide Swivel Chair 3/4In Brass (FE-51143-PS)
- BALDWIN ESTATE Single Cylinder Handlesets Satin Black (8550.190)
- TRINE Trine 1000 Series Electric Strikes, 14-24 VAC/VDC, Satin Chrome (1001-2C-16-24AC/DC)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3456.75)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R22.05)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Antique Brass (0128AB)
- HARDWARE RESOURCES Bright Nickel Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BN)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Dark Brushed Antique Copper (P5922DBAC)
- Hardware Resources Cabinet Hinges