Shop All Cabinet Hinges
Hardware Resources
105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge with Dowels
Mfr # 22855-9SFT
Zoro # G903848355
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 22855-9SFT
- Zoro # G903848355
- UPC # 840002532051
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Zinc |
Description
• Robust die cast face frame plate securely grasps the frame and provides two attachment points • Concealed soft-close damper • One piece 6-way adjustable compact assembly with vertical screw adjustment and horizontal and depth cam adjustment Dual pivot point
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb., Catch/Latch Width: 1 3/32 in (1VZV7)
- DELTANA Storm Door Latch, Round, Tubular Lock Antique Brass (SDL980U5)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0171.25)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate with Euro Screws 500 Series Euro Hinges (400.0P72.75)
- HARDWARE RESOURCES Black Powder Coat Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BLK)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Nickel (0158NI)
- HARDWARE RESOURCES 105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge without Dowels (22855-10SFT)
- BLUM 110 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS22)
- Hardware Resources Cabinet Hinges