Shop All Cabinet Hinges
Hardware Resources
105° 1/2" Economical Standard Duty Self-close Compact Hinge without Dowels
Mfr # 3390
Zoro # G403848411
product price: $1.26
/ea
Sold in multiples of 6 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 3390
- Zoro # G403848411
- UPC # 840002530392
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Market proven economical standard duty compact hinge • One piece compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU4)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.0R23.75)
- HARDWARE RESOURCES 110° Standard Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0280.75)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Satin Nickel (0158SN)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adj Steel for 700, 725, 900 and 1750 Series Euro Hinges (600.3456.65)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Brass (P5011PB)
- ACORN MFG Acorn TJ6BP 4.5 x 4.5 Inch Butt Hinge Smooth (TJ6BP)
- Hardware Resources Cabinet Hinges