Shop All Cabinet Hinges
Hardware Resources
105° 1/2" Economical Standard Duty Self-close Compact Hinge with Easy Fix Dowels
Mfr # 3390-3-000
Zoro # G203848260
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 3390-3-000
- Zoro # G203848260
- UPC # 840002530422
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Market proven economical standard duty compact hinge • One piece compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE ESSENTIALS Hinge Mortise Butt Marker, 3-1/2 in L (852859)
- WRIGHT PRODUCTS Push Button Latch, Black (VC333BL)
- STERLING SEAL & SUPPLY 214 Viton / FKM O-ring 90A Shore Brown, -1000 Pack (ORBRNVT90A214X1000)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38875.012.0250)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Antique Brass (H6541AB)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0M73.05)
- HARDWARE RESOURCES Bright Nickel Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BN)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Satin Nickel (0148SN)
- HARDWARE RESOURCES 3/8" Inset Self-closing Burnished Brass (H5922BB)
- HARDWARE RESOURCES Hvy Dty 9mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700,725,900 and 1750 Series Euro Hinges (600.3458.65)
- DELTANA CHUT003 Cabinet Finial PVD, 10PK (CHUT003-XCP10)
- Hardware Resources Cabinet Hinges