Shop All Cabinet Hinges
Hardware Resources
105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels
Mfr # 3392-000
Zoro # G203848277
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 3392-000
- Zoro # G203848277
- UPC # 840002532624
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Market proven economical standard duty compact hinge • One piece compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE UTILITY PULL 4-3/4""ZINC (N117-713)
- HY-KO Key Blank Kwikset Kw5 (11010KW5)
- IVES Dark Bronze Holder FS5443134 (FS.10062)
- DELTANA Black Spring Hinge (DSH4R41B)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0280.25)
- HARDWARE RESOURCES Standard Duty 2mm Non-Cam Adj Steel Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges (600.0119.05)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0U85.05)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Dull Nickel (HR0076)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0280.25)
- HARDWARE RESOURCES 105° 3/4" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3390-6-000)
- WINGITS Hollow Wall Anchor, 3" Screw Size, Fire Retardant Structural Plastic, 2 PK (BAW30-2)
- Hardware Resources Cabinet Hinges