Shop All Shelf Brackets
Hardware Resources
10" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-10
Zoro # G003853310
product price: $10.46
/ea
$10.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 10"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5460-10
- Zoro # G003853310
- UPC # 840002529761
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 10" |
Details
Material | Steel |
Finish | Zinc |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • ANSI/BHMA A156.9-2003
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35191GREY)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- HARDWARE RESOURCES 36" Zinc Plated Heavy Duty Standard (TRK05-36)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- Hardware Resources Shelf Brackets