Shop All Corner Brackets
Hardware Resources
10" Wx2"Dx4"H L-Shaped Countertop Support
Mfr # CTOPSUP10-L
Zoro # G303853652
product price: $26.01
/ea
$26.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Width 10"
- Height (In.) 4"
- Description/Special Features Create a floating countertop or bar top with concealed support brackets. This L-shaped countertop support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Uniquely-designed with holes on both sides, the L-shaped bracket provides the user options for the most optimal installation results.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # CTOPSUP10-L
- Zoro # G303853652
- UPC # 840002518390
- Country of Origin China
- Category Corner Brackets
Dimensions
Width | 10" |
Height (In.) | 4" |
Details
Finish | Black |
Material | Steel |
Description/Special Features | Create a floating countertop or bar top with concealed support brackets. This L-shaped countertop support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Uniquely-designed with holes on both sides, the L-shaped bracket provides the user options for the most optimal installation results. |
Description
Create a floating countertop or bar top with concealed support brackets. This L-shaped countertop support bracket is shaped to provide extra support when mounted over a knee wall. It can be used to support the weight of the countertop in lieu of corbels and posts. Uniquely-designed with holes on both sides, the L-shaped bracket provides the user options for the most optimal installation results. Horizontal measurements: 10" W x 2" D x 4" H. Vertical measurements: 4" W x 2" D x 1/4" H.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- IVES Satin Chrome Pull 8112526D (8112-5US26D)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0250)
- HARDWARE RESOURCES 12" Wx2"Dx1/4"H Countertop Support (CTOPSUP12)
- HARDWARE RESOURCES 2-1/2"x2-1/2" Zinc Plated Steel Corner Brace (9214)
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Antique Copper Church Pew Bracket (1965AC)
- HARDWARE RESOURCES 2-1/8"x1"x1/2" Beige Plastic Cover For Drawer Bracket (9453007) (1996)
- HARDWARE RESOURCES 2"x2" Zinc Plated Steel Corner Brace (9213)
- HARDWARE RESOURCES Steel Rear Bracket for Use Only With the USE58-300-9 Undermount Drawer Slide - Sold by the Pair (USE-STEEL-309)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- Hardware Resources Corner Brackets