Shop All Shelf Brackets
Hardware Resources
10" White Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-10WH
Zoro # G703853306
product price: $10.20
/ea
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 10"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5460-10WH
- Zoro # G703853306
- UPC # 840002529778
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 10" |
Details
Material | Steel |
Finish | White |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- KNAPE & VOGT White Steel Heavy Duty Shelf Bracket 14 Ga. 16-1/2 in. L (82 WH 16.5)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- HARDWARE RESOURCES 16" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-16)
- HARDWARE RESOURCES 3 mm Bright Nickel Spoon Support (1103BN)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- HARDWARE RESOURCES 48" Zinc Plated Heavy Duty Standard (TRK05-48)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- KEEN 241942 Brass Plated; Shelf Support Peg; 8 Pack (KE570387)
- Hardware Resources Shelf Brackets