Shop All Cam Locks
Hardware Resources
1-1/8" Length Chrome Cam Lock - Keyed Different
Mfr # 68639CHKD
Zoro # G303847460
product price: $4.07
/ea
Sold in multiples of 2 for $8.14
$8.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Length 1-1/8" (28 mm)
- Includes 2 keys included per bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 68639CHKD
- Zoro # G303847460
- UPC # 843512060809
- Country of Origin China
- Category Cam Locks
Dimensions
Length | 1-1/8" (28 mm) |
Details
Finish | Chrome |
Material | Steel |
Includes | 2 keys included per bag |
Description
• Fork cam and 3/8” offset cam for flush applications • 90 degree angle of rotation • Body mounts with hex nut and prong washer into 3/4” (19 mm) diameter hole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: Straight Lev LH 1 3/4-2 DT 121 Lever Left Hand Door Thickness 1 3/4-2 Inch Dark Bronze (ADR-4568-501-121)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- HARDWARE RESOURCES 1-1/8" Length Chrome Cam Lock - Keyed Alike (68639CH)
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Different (78739CHKD)
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Alike (78739CH)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-3)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 115 (LP-100-115TA)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 17/32 in (1XTB8)
- LOCK OF AMERICA Push Lock Master, 3400 Push Locks Master (3400MK)
- Hardware Resources Cam Locks