Shop All Cam Locks
Hardware Resources
1-1/2" Length Chrome Cam Lock - Keyed Different
Mfr # 78739CHKD
Zoro # G103927966
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 78739CHKD
- Zoro # G103927966
- UPC # 840002533003
- Country of Origin China
- Category Cam Locks
Dimensions
Length | 1-1/2" |
Details
Finish | Chrome |
Material | Steel |
Description
• Fork cam and 3/8” offset cam for flush applications • 90 degree angle of rotation • Body mounts with hex nut and prong washer into 3/4” (19 mm) diameter hole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5024R)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- JOHNSON HARDWARE Pull Pocket Door Bright Brass (150-3PK1)
- HARDWARE RESOURCES 1-1/8" Length Chrome Cam Lock - Keyed Alike (68639CH)
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Alike (78739CH)
- HARDWARE RESOURCES 1-1/8" Length Chrome Cam Lock - Keyed Different (68639CHKD)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- HPC HPC:Showcase Ratchet Lock w/ 2 Bars (15RL-201-0000)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8710)
- Hardware Resources Cam Locks