Shop All Epoxy & Structural Adhesives
Hardman
Urethane Adhesive, Double/Bubble D-50 Series, Clear, Packet, 10 PK, 1:01 Mix Ratio
Mfr # 4022-BG10
Zoro # G4049656
product price: $33.29
/pk 10, $3.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Peel Strength, One Time Use
- Application For Maintenance and Repair Requiring Impact and Fatigue Resistance
- Color Clear
- For Use On Plastic, Rubber
- Container Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardman
- MFR # 4022-BG10
- Zoro # G4049656
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 3.5 g |
Description
Urethane Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color Tan, Features Fast-Setting, Fatigue Resistant, Impact Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Leather, Plastic, Rubber, VOC Content Weight 1.665 g/L, 5.184 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 5 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE UV Cure Adhesive, AA 3922 Series, Clear, Syringe (312057)
- ECLECTIC PRODUCTS Adhesive, E6100 Series, White, 10.2 oz, Cartridge (252051)
- FLEX SEAL Family of Products Off White Brite Rubber Spray Sealant 14 oz (FSB20)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 250ft. (28310)
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- HARDMAN Hot Melt Adhesive, Double/Bubble D-85 Series, White, Packet, 10 PK, 1:01 Mix Ratio (4023-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- HARDMAN Construction Adhesive, Double/Bubble Extra Fast Setting Series, Amber, Packet, 10 PK (4001-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble General Purpose Series, Clear, Dual-Cartridge, 10 PK, 1:01 Mix Ratio (4005-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Wet Surface Patching Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4003-BG10)
- LOCTITE Epoxy Adhesive, PC 7218 Series, Yellow, Can, 2:01 Mix Ratio, 6 hr Functional Cure (1323940)
- Hardman Epoxy & Structural Adhesives