Shop All Epoxy & Structural Adhesives
Hardman
Glue, Clear, Packet, 1:01 Mix Ratio, 8 hr Functional Cure
Mfr # 4004-BG10
Zoro # G2578298
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Clear One Time Use
- Application For Maintenance and Repair
- Color Clear
- Container Type Packet
- Functional Cure 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardman
- MFR # 4004-BG10
- Zoro # G2578298
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 3.5 g |
Details
Item | Glue |
Type | Water Clear One Time Use |
Application | For Maintenance and Repair |
Color | Clear |
Container Type | Packet |
Functional Cure | 8 hr |
Full Cure | 24 hr |
Mixing Ratio | 1:01 |
Temp. Range | Up to 180 |
Includes | (10) 3KYZ7 Epoxy Adhesive |
Work Life | 1 hr |
Temp. Range (F) | Up to 180 |
Structural Adhesive Type | Epoxy Adhesive |
Epoxy Container | Packet |
Epoxy Color | Clear |
Brand & Series | HARDMAN |
Description
Epoxy Adhesive, Container Type Packet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun Mini Detail (H-195)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- TOOL TIME MFG Assorted Vinyl Reusable Caulking Caps, 5PK (TTCC5MULTI)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 53 PK (Q725-5P)
- HARDMAN Contact Cement, Double/Bubble Regular Setting Series, Black, 5 oz, Tube, 10 PK, 1:01 Mix Ratio (4006-BG10)
- HARDMAN Urethane Adhesive, Double/Bubble D-50 Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4022-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Wet Surface Patching Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4003-BG10)
- HARDMAN Hot Melt Adhesive, Double/Bubble D-85 Series, White, Packet, 10 PK, 1:01 Mix Ratio (4023-BG10)
- HARDMAN Construction Adhesive, Double/Bubble Extra Fast Setting Series, Amber, Packet, 10 PK (4001-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- WEST SYSTEM Adhesv Kit G/5 4Oz (865-4)
- Hardman Epoxy & Structural Adhesives