Shop All Epoxy & Structural Adhesives
Hardman
Epoxy Adhesive, Double/Bubble Wet Surface Patching Series, Clear, Packet, 10 PK, 1:01 Mix Ratio
Mfr # 4003-BG10
Zoro # G3937157
product price: $36.99
/pk 10, $3.70/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One Time Use Wet Surface Patch
- Application For Maintenance and Repair In Damp Or Moist Environments
- Color Clear
- For Use On Fiberglass, Glass, Masonry, Metal, Wood
- Container Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardman
- MFR # 4003-BG10
- Zoro # G3937157
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 3.5 g |
Description
Epoxy Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color Gray, Features Chemical Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Stone, Wood, VOC Content Weight 191 g/L, 22.19 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 25 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz, 12PK (SW087)
- H&C 1 gal. White Concrete Patching and Repair Compound (60.100709-99)
- PL Adhesive Remover, Tan, 10 oz (1390595)
- INTERTAPE Ac20 Blu 48Mmx54.8M Ipg, Pk24 (20C-BL 2)
- HARDMAN Hot Melt Adhesive, Double/Bubble D-85 Series, White, Packet, 10 PK, 1:01 Mix Ratio (4023-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble General Purpose Series, Clear, Dual-Cartridge, 10 PK, 1:01 Mix Ratio (4005-BG10)
- HARDMAN Construction Adhesive, Double/Bubble Extra Fast Setting Series, Amber, Packet, 10 PK (4001-BG10)
- HARDMAN Urethane Adhesive, Double/Bubble D-50 Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4022-BG10)
- HARDMAN Contact Cement, Double/Bubble Regular Setting Series, Black, 5 oz, Tube, 10 PK, 1:01 Mix Ratio (4006-BG10)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- Hardman Epoxy & Structural Adhesives