Shop All Epoxy & Structural Adhesives
Hardman
Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio
Mfr # 4008-BG10
Zoro # G4189193
product price: $35.29
/pk 10, $3.53/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Setting, Non-Sag, One Time Use
- Application For Maintenance and Repair, Fixturing, Tacking, Sealing, Gap Filling and Staking
- Color White
- For Use On Ceramic, Glass, Masonry, Metal, Wood
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardman
- MFR # 4008-BG10
- Zoro # G4189193
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 3.5 g |
Description
Epoxy Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color White, Features Fast-Setting, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Glass, Leather, Metal, Stone, Wood, VOC Content Weight 2.96 g/L, 43.91 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 3 min, Maximum Application Temperature 180 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 6Cc Manual Syringe W/Tape Red Tip (M6T)
- SUREBONDER Glue Gun, 4 in L, 120V, 10 W (GM-160)
- HOMAX Residential Grout Sealer 4.3 oz (9320-6)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- HARDMAN Construction Adhesive, Double/Bubble Extra Fast Setting Series, Amber, Packet, 10 PK (4001-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Wet Surface Patching Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4003-BG10)
- HARDMAN Contact Cement, Double/Bubble Regular Setting Series, Black, 5 oz, Tube, 10 PK, 1:01 Mix Ratio (4006-BG10)
- HARDMAN Urethane Adhesive, Double/Bubble D-50 Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4022-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- LARSEN PRODUCTS Larsen 198089 1 gal Plaster Weld Bonding Agent - Red (716076120008)
- Hardman Epoxy & Structural Adhesives