Shop All Epoxy & Structural Adhesives
Hardman
Epoxy Adhesive, Double/Bubble General Purpose Series, Clear, Dual-Cartridge, 10 PK, 1:01 Mix Ratio
Mfr # 4005-BG10
Zoro # G4140884
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose, One Time Use
- Application For Maintenance and Repair
- Color Clear
- For Use On Ceramic, Metal, Plastic, Rubber, Wood
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardman
- MFR # 4005-BG10
- Zoro # G4140884
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 3.5 g |
Description
Epoxy Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color Amber, Features Chemical Resistant, Impact Resistant, Vibration Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Ceramic, Concrete, Masonry, Metal, Plastic, Rubber, Wood, VOC Content Weight 26.37 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 2 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Fire Block Acrylic Caulk for Stone, Concrete, Cement, Heat Resistant, Paintable, 10.1 oz, White (KR1201FRS)
- DAP White Polymer Advanced Gutter and Flashing Sealant 10.1 oz (01801)
- 3M Precision Masking Tape, 3492 1.5"x35, PK24 (03492)
- AKONA 1 Quart Concrete Patch Pre-Mixed, 1 qt., PK12, Smooth Finish, Natural Gray, Water Base (103962)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- HARDMAN Contact Cement, Double/Bubble Regular Setting Series, Black, 5 oz, Tube, 10 PK, 1:01 Mix Ratio (4006-BG10)
- HARDMAN Hot Melt Adhesive, Double/Bubble D-85 Series, White, Packet, 10 PK, 1:01 Mix Ratio (4023-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Wet Surface Patching Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4003-BG10)
- HARDMAN Urethane Adhesive, Double/Bubble D-50 Series, Clear, Packet, 10 PK, 1:01 Mix Ratio (4022-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- PC PRODUCTS Instant Adhesive, PC-Autobond Series, Clear, 0.35 oz, Tube, 1:01 Mix Ratio, 2 hr Functional Cure (081112)
- Hardman Epoxy & Structural Adhesives