Shop All Epoxy & Structural Adhesives
Hardman
Contact Cement, Double/Bubble Regular Setting Series, Black, 5 oz, Tube, 10 PK, 1:01 Mix Ratio
Mfr # 4006-BG10
Zoro # G4278531
product price: $35.95
/pk 10, $3.60/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose, One Time Use
- Application For Maintenance and Repair Requiring a Thin Glue Line
- Color Black
- For Use On Ceramic, Metal, Plastic, Wood
- Container Size 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardman
- MFR # 4006-BG10
- Zoro # G4278531
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 5 oz |
Size | 3.5 g |
Description
Epoxy Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color Amber, Features Chemical Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Concrete, Fabric, Masonry, Metal, Plastic, Wood, VOC Content Weight 856 g/L, 9.35 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 45 min, Maximum Application Temperature 125 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- NEWBORN Fixed Ratio Two-Part Applicator, Blue, 10:01 Mixing Ratio (335-XSP)
- DAP Additive Bonding Int Ext Pint (35082)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- HARDMAN Hot Melt Adhesive, Double/Bubble D-85 Series, White, Packet, 10 PK, 1:01 Mix Ratio (4023-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- HARDMAN Construction Adhesive, Double/Bubble Extra Fast Setting Series, Amber, Packet, 10 PK (4001-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble General Purpose Series, Clear, Dual-Cartridge, 10 PK, 1:01 Mix Ratio (4005-BG10)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- PC PRODUCTS Wood Glue, PC-7 Series, Light Brown, 8 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (027776)
- Hardman Epoxy & Structural Adhesives