Shop All Putty & Joint Knives, Spatulas, Scrapers
Hardline Products
Scraper, 2 in. L, Razor Blade, Plastic
Mfr # GSR5GPOE
Zoro # G3341707
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Plastic
- Blade Length 5/64 in
- Overall Length 2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardline Products
- MFR # GSR5GPOE
- Zoro # G3341707
- UPC # 183214000124
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 5/64 in |
Overall Length | 2 in |
Handle Length | 2 in |
Overall Width | 4" |
Overall Height | 7" |
Details
Blade Material | Plastic |
Color | Orange |
Handle Material | Plastic |
Knife / Scraper Sub-Category | Scrapers |
Blade Type | Razor |
No. of Edges | 2 |
Item | Scraper |
Material | Plastic |
Number of Cards | 0 |
Description
This Hardline Products Scraper is the perfect tool for removing paint, caulking, adhesives and other substances from surfaces. The orange scraper has a plastic blade that is 1 1/2 in. wide and 5/64 in. long. It also has a razor blade edge, making it an effective tool for scraping off paint, putty and other stubborn substances. Its 2 in. length makes it easy to work with this scraper on vertical surfaces as well as large areas of flooring or walls. It has a durable plastic handle that can be gripped comfortably during use. If you are looking for an efficient way to remove materials from your home or workplace, this Hardline Products Scraper will do the job right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Precision Combination Squares w/ 18in Blade, Pack of 4 (34-218-4)
- STAHLWILLE TOOLS Square drive insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58240010)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (2087-8)
- HARDLINE PRODUCTS Placard, White, 24 in. H, 4 in. W, PK2 (G115064)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- SMART SAVERS Plastic Disposable Putty Knife Scraper Set, 3-Piece (080025)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729)
- PROSOURCE 0 MultiTool, 3 in W Blade, HCS Blade (3340)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A678)
- PURDY Scraper Blade Repl Tc 2-1/2In (144900235)
- Hardline Products Putty & Joint Knives, Spatulas, Scrapers