Shop All Letters and Numbers
Hardline Products
Number Label, Wht, Vinyl, 4 in. H, No. 4, PK3
Mfr # DB43W-4
Zoro # G3339905
original price:
$13.59
13% off
new price: $11.79
/pk 3, $3.93/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # DB43W-4
- Zoro # G3339905
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
Character Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1106015)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1299-RA_14X10 (U3-1299-RA_14X10)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9683M)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue/Black (GBLBKG200)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black3 in. H (GBLK350EC)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black/Silver (GBLKSI500)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- BRADY Letter Label, Character M, PK10 (3010-M)
- Hardline Products Letters and Numbers